References
Bahco:S140T-R
Rubix:401A5324
EAN:7314150136353

Documents
Product details : BAHCO S140T-R PASS-TRHU RATCHET KIT3 PCS
1-piece pass-through ratchet with flexible head, 72 teeth/5° action angle
1-piece 19 mm (3/4") hex drive x 3/8" square drive adaptor with quick-release
1-piece 19 mm (3/4") hex drive x 1/2" square drive adaptor with quick-release
Matte finish
High-performance alloy steel
1-piece 19 mm (3/4") hex drive x 3/8" square drive adaptor with quick-release
1-piece 19 mm (3/4") hex drive x 1/2" square drive adaptor with quick-release
Matte finish
High-performance alloy steel
Strengths
Pass-Through Ratchet Set with Hex to Square Drive Adaptors
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 220 mm |
| Finishing | mat |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 56.11 excl. VAT
/ Each
£ 67.33 incl. VAT
- Delivery usually within ( 14 ) days
