Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
STAHLWILLE 380MM LONG 1/2 DRIVE RATCHET 13121010
STAHLWILLE 380MM LONG 1/2 DRIVE RATCHET 13121010
532 Ratchet
References
stahlwille:
13121010
rubix:
80047128
ean:
4018754177837
Technical specifications
Square drive adapter
1/2
''
Length
380
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 380MM LONG 1/2 DRIVE RATCHET 13121010
532 Ratchet
Technical specifications
Attributes
Logistics dimensions (L x W x H)
41
x
42
x
380
mm
Logistic Weight
821
g
Square drive adapter
1/2
''
Length
380
mm
Finishing
Chromed
Weight
821
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.66
excl. VAT
/
Each
£
131.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM EXTENSION NG.210A
BAHCO RATCHET ADAPTOR 1/2 SQ.DR BALL LOCKING 02/01/8151
ROEBUCK SQUARE DRIVE RATCHET FINE TOOTH 1/2 INCH
MILWAUKEE 4933478809 M12 FUEL HIGH SPEED RATCHET 3/8 2AH BATTERY 3/8TO
STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET
"WERA 003692 8002C RATCHET 1/2"" DRIVE/341MM KOLOSS 3PC"
FACOM ACTUATOR S.151R
FACOM BAR HANDLES M.125A
FACOM R.150A R PALM RACHET WITHOUT HANDLE 1/4 INCH DRIVE 150A
WERA 003696 8781C CENTRING PIN 135MM KOLOSS
FACOM RL.161PB RL RATCHET PEAR HEAD 1/4 INCH DRIVE
STAHLWILLE 504 24 1/2DR FLEXIBLE HANDLE 24
STAHLWILLE 12111010 435 RATCHET WITH 2 COMPONENT HANDLE 3/8 INCH DRIVE
STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
GEDORE RATCHET SPANNER 1993 U-3