"WERA 004095 8006C 8797C HYBRID RATCHET AND EXT 1/2"" DRIVE ZYKLOP 2PC"
Hybrid Set
See technical informationSee documentsReferences
Wera:05004095001
Rubix:212A1582
Manufacturer :05004095001
EAN:4013288184320

Documents
Product details : "WERA 004095 8006C 8797C HYBRID RATCHET AND EXT 1/2"" DRIVE ZYKLOP 2PC"
Zyklop Hybrid ratchet set, 1/2" drive, metric. Including Zyklop Hybrid ratchet and Hybrid handle extension.
Strengths
•Zyklop Hybrid ratchet with long overall length (leverage effect) and slim ratchet head
Fine-pitched with 72 teeth for a return angle of only 5°
Extension with unlocking pin
Fine-pitched with 72 teeth for a return angle of only 5°
Extension with unlocking pin
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 281 mm |
| Weight | 967 g |
Show UNSPSC/ECL@SS
£ 95.03 excl. VAT
/ Each
£ 114.04 incl. VAT
- Delivery usually within ( 5 ) days






