• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
DRAPER EXPERT 33356 TX-STAR BIT T55 X 30MM

DRAPER EXPERT 33356 TX-STAR BIT T55 X 30MM

Draper

See technical information
References
Draper Expert:33356
Rubix:80120642
Manufacturer :33356
brand logo
brand logo

Product details : DRAPER EXPERT 33356 TX-STAR BIT T55 X 30MM


10mm insert bits for use with Mechanic's Bit Sets.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.72 excl. VAT
/ Each
£ 0.86 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGHFACOM HEXAGON BIT EH.608WERA 066487 867/1Z BIT TX20/25 EXTRA TOUGHWERA 059765 851/4Z BIT PH1/127 EXTRA TOUGHBAHCO 59S/50PH2-2P X2 BITS PH2 50MM 1/4DR STAND.DRAPER 34221 15 ASSORT 50MM BITSROEBUCK NUT SETTERS MAGNETIC 6 X 50MMDRAPER EXPERT 05692 T20X25MM IMPACT SCREWDRIVER BIT 25PKBAHCO 6709-IP7 TORX PLUS IP7 BIT DRIVER 1/4WERA 071077 3840/1TS BIT HEX 5.5/25 STAINLESS TORSIONWERA 066160 860/1XZN BIT MULTIPOINT M6/25 EXTRA TOUGHWERA 059629 840/4Z BIT HEX 2.5/89 EXTRA TOUGHWERA 059489 800/4Z BIT SLOTTED 0.6/4.5/89 EXTRA TOUGHWERA 134657 867/4ZBO IPR BIT TORX PLUS SECURITY 10/89 EXTRA TOUGHWERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap