Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
Screwdriver bit Wera
References
wera:
05057604001
rubix:
2517878
ean:
4013288157560
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.55
excl. VAT
/
Each
£
31.86
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059630 840/4Z BIT HEX 3.0/89 HEX PLUS
WERA 071075 3840/1TS BIT HEX 5/25 STAINLESS TORSION
WERA 066155 860/1XZN BIT MULTIPOINT M5/25 EXTRA TOUGH
WERA 057750 BIT-BOX 20 H PH2 PK20
WERA 057763 BIT-BOX 15 IMPAKTOR PZ2 PK15
WERA 057627 867/1IMP DC BIT TX40/25 IMPAKTOR PK10
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
ROEBUCK BIT PHILLIPS NO 1 X 25MM
WERA 066301 867/1TZ BIT TX6/25 EXTRA TOUGH TORSION
WERA 135090 840/4Z BIT HEX 1/16/50 EXTRA TOUGH
FACOM ES.606,5 6.5 X 50MM SCREW DRVR BIT ES606.5
WERA 056210 800/1TZ BIT SLOTTED 0.6/4.5/25 EXTRA TOUGH TORSION
FACOM IMPACT BIT NEX.25A
WERA 071038 3867/1TS BIT TX40/25 STAINLESS TORSION
WERA 066786 875/4 BIT TRIWING 2/89 EXTRA TOUGH