WERA 059629 840/4Z BIT HEX 2.5/89 EXTRA TOUGH


840/4 Z Bit

References
wera:05059629001
rubix:2517816
ean:4013288155467
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size2,5 mm
See all Specifications

Product details : WERA 059629 840/4Z BIT HEX 2.5/89 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size2,5 mm
Length89 mm
Show UNSPSC/ECL@SS
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
  • In stock: Next day delivery