References
Draper:37523
Rubix:382A1833
Manufacturer :37523
EAN:5010559375233



Product details : DRAPER 37523 12MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 12mm |
|---|---|
| Length | 125 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 7 ) days
