References
Gedore:40 135-145
Rubix:80077229
Manufacturer :6335420
EAN:4010886633540

Documents
Product details : GEDORE 40 135-145 HOOK SPANNER
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 841 g |
|---|---|
| Opening | 135/145 |
| Length | 385 mm |
| Type | hook wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
- Delivery usually within ( 8 ) days
