References
Draper:37524
Rubix:382A1834
Manufacturer :37524
EAN:5010559375240



Product details : DRAPER 37524 13MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 13 mm |
|---|---|
| Type | open-end wrench |
| Diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- Delivery usually within ( 7 ) days
