Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
41MM GEDORE SLOGGING RING SPANNER 306G41
41MM GEDORE SLOGGING RING SPANNER 306G41
Ring impact wrench bent 306 G
References
gedore:
306 G 41
rubix:
80040603
manufacturer :
1416057
ean:
4010886805756
Technical specifications
Opening
41
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : 41MM GEDORE SLOGGING RING SPANNER 306G41
Ring slogging spanner, deep offset 41 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
Logistic Weight
1842
g
Opening
41
Length
310
mm
Weight
1842
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.19
excl. VAT
/
Each
£
170.63
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 30X32 MM DBL END RING SPANNER 41053032
BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD
BRITOOL EXPERT OFFSET RING WRENCH 6X7MM
FACOM COMBINATION W 39.13
FACOM COMBINATION WRENCH 41.12
FACOM INSUL WRE 46.21AVSE
FACOM 44.8X9SLS METRIC OPEN END WRENCH 8 X 9MM - SAFETY LOCK SYSTEM
BAHCO 7444SG-M-55 RING END SLOGGING WR 55
BRITOOL EXPERT GEARWRENCH WRENCH 10 MM
BAHCO 6M-4-5 OPEN END WRENCH
FACOM 65.6X7 RATCHET RING WRENCH 12P 6X7
FACOM 6 INCH ADJUSTABLE WRENCH 113A.6T
FACOM OPEN-END WREN 34.7/32
ANGLED PIPE SPANNER 17MM
BAHCO 8075 IP ADJUSTABLE WRENCH 18IN