Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
Adjustable wrench 60 CP
References
gedore:
60 CP 6
rubix:
118A1100
manufacturer :
6380990
ean:
4010886638095
Technical specifications
Opening
20
Length
155
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
Adjustable spanner, open end 6" Acc. to ISO 6787 Jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel, chrome-plated, polished head
Technical specifications
Attributes
Logistic Weight
145
g
Opening
20
Length
155
mm
Weight
145
g
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.53
excl. VAT
/
Each
£
16.24
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2 38X42 DBLENDRINGSPAN38X42 6019690
FACOM 467.22SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 22MM
STAHLWILLE 15/16 AF COMBI SPANNER 13S
STAHLWILLE 01490032 1/4 INCH DRIVE X 1/2 AF CROW RING
GEDORE 16X17 DOE SPANNER 6
BAHCO 6Z-11/16-3/4 OPEN END WRENCH
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM
GEDORE RINGSLOGSPANNER115MM 306 115
GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850
GEDORE 1B-3/4AF 1B SERIES COMBINATION SPANNER 3/4 INCH A/F
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 18MM 865409
ROEBUCK 880469 OFF-SET COMBINATION WRENCH 6MM
STAHLWILLE 02500067 3/8 INCH DRIVE X 1.11/16 AF CROW-FOOT
FACOM WRENCH 92A.8
GEDORE 1 B 22 1B COMBINATION SPANNER 22MM