References
Knipex:46 11 A3 SB
Rubix:388A3453
EAN:4003773011309



Product details : KNIPEX 4611A3SB CIRCLIP PLIERS 210MM
46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 343x84x87 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 2.3 mm |
| Length | 200 mm |
| Weight | 242 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 21.02 excl. VAT
/ Each
£ 25.22 incl. VAT
- Delivery usually within ( 14 ) days