ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847030

External circlip pliers bent 90° nose

See technical informationSee documents

References

Roebuck:847030
Rubix:209A8292
EAN:3660338076619
EXTERNAL CIRCLIP® PLIER 90° NOSE Ø min/max mm 19-60
brand logo

Technical specifications

Nose shapecurved
Nose diameter1.9 mm
Length180 mm
See all Specifications

Documents

Product details : ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847030


Standard: ISO 5254
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove external Circlips from shafts or axles.
brand logo

Technical specifications


Attributes
Nose shapecurved
Nose diameter1.9 mm
Length180 mm
Weight155 g
Min. diameter19 mm
Max diameter60 mm
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
  • In stock: Next day delivery