References
Draper:43063
Rubix:382A2786
Manufacturer :43063
EAN:5059482022432




Technical specifications
| Length | 200 mm |
|---|---|
| Material | high-carbon steel (hcs) |
| Type | saber saw blade |
Product details : DRAPER 43063 RECIP SAW BLADE 5PCS - S2345X
Pack of five reciprocating saw blades made from high-carbon steel manufactured to a high standard. For clean straight cutting of hardwood, softwood, plywood, plastic and laminate. Compatible with most reciprocating/sabre saw machines with a universal 1/2" connection. These blades are similar to Bosch S2345X blades.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material | high-carbon steel (hcs) |
| Type | saber saw blade |
| Packaging | pack of 5 |
| Total length | 200 mm |
| No. of teeth per cm | 3.94 |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- Delivery usually within ( 7 ) days