STARRETT B624-5 STRAIGHT RECIP BLADE 152X19X0.90MM 24 TPI PK 5
Metal Cut Reciprocating Saw Blade
See technical informationReferences
Starrett:B624-5
Rubix:228A4903
Product details : STARRETT B624-5 STRAIGHT RECIP BLADE 152X19X0.90MM 24 TPI PK 5
Starrett Bi-Metal Reciprocating Saw Blades will slice through metal quickly and efficiently. Standard blades are available in a straight and scroll cut format, the range of tooth pitches ensures that the blades will cut everything from the thinnest sheet steel up to heavy duty steel sections.
Reciprocating blade bi-metal 150MM/6" 24 TPI - METAL - B624-5
Strengths
Multi use bi metal reciprocating blade
Suitable for wood and metal
Straight blade format
Ideal for cordless saw machines
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue
Suitable for wood and metal
Straight blade format
Ideal for cordless saw machines
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue
Applications
Application Description (Material): 3X POWER - Metal
Application Material Thickness (mm): 4 - 10
Application Material Thickness (in): 5/32 - 3/8
Application Material Thickness (mm): 4 - 10
Application Material Thickness (in): 5/32 - 3/8
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Material | bi-metal |
Show UNSPSC/ECL@SS
£ 10.36 excl. VAT
/ Each
£ 12.43 incl. VAT
- In stock: Next day delivery

