Circular Saw blades for Portable-/Table Saws in Wood
Material | Hardened Cold Rolled Steel |
---|
Logistic Weight | 183,6 g |
---|---|
Material | Hardened Cold Rolled Steel |
Packaging | 1 Piece Pack |
Weight | 120 g |
Diameter | 125 mm |
Number of teeth | 16 |
Usually arrives within 14 working days