KLINGSPOR 670532 JS904MT JIGSAW BLADE 130X8X1MM 21 TPI PK5
JS 904 MT Special Bi-metal jigsaw blade milled, wavy
See technical informationReferences
Klingspor:670532
Rubix:416A4243
EAN:4014855939763

Product details : KLINGSPOR 670532 JS904MT JIGSAW BLADE 130X8X1MM 21 TPI PK5
JS 904 MT jigsaw saw blade, 130 x 8 x 1 mm overall length 110 mm, bi-metal, milled, wavy set, 21 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
| Packaging | 5 |
| Total length | 130 mm |
| No. of teeth per cm | 8.27 |
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
- Usually arrives within 14 working days