KLINGSPOR 670042 RS915CX RECIP BLADE 325X50X25MM 195TPI
RS 915 CX Special Reciprocating saw blade, tungsten carbide tipped
See technical informationReferences
Klingspor:670042
Rubix:416A4193
EAN:4014855935574

Technical specifications
| Length | 325 mm |
|---|---|
| Material | hard-metal (tungsten carbide tipped teeth) |
| Type | saber saw blade |
Product details : KLINGSPOR 670042 RS915CX RECIP BLADE 325X50X25MM 195TPI
RS 915 CX reciprocating saw blade, 325 x 50 x 2.5 mm overall length 254 mm, hard-metal, special shape, 1.95 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 325 mm |
|---|---|
| Material | hard-metal (tungsten carbide tipped teeth) |
| Type | saber saw blade |
| Packaging | 1 pc |
| Total length | 325 mm |
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
- Usually arrives within 14 working days