References
Draper:46515
Rubix:155A1023
Manufacturer :46515



Product details : DRAPER 46515 INSULATED PLAIN SLOT SCREWDRIVER 2.5 X 75MM
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 2.5 mm |
| Blade length | 75 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Delivery usually within ( 7 ) days
