FACOM ELECT SCREWDRIVER AEF.2X75
AEF - Micro-Tech® screwdriver for slotted screws
See technical informationReferences
Facom:AEF.2X75
Rubix:1237262
EAN:3148510048888



Product details : FACOM ELECT SCREWDRIVER AEF.2X75
AEF - Micro-Tech® screwdriver for slotted screws
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 158x16x16 mm |
| Package weight | 14 g |
| Imprint | flat |
| Imprint size | 2 |
| Blade length | 157 mm |
| Length | 157 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- In stock: Next day delivery
