References
Gedore:2160 PH 2
Rubix:122A3859
Manufacturer :6683460
EAN:4010886803776

Product details : GEDORE PH2 SCREWDRIVER 2160 PH 2
3C-Screwdriver PH 2 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PH 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Size 3 and 4 blade with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus tempered steel * not standardised
Technical specifications
Attributes
| Logistic Weight | 119 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | 2 |
| Blade length | 100 mm |
| Length | 210 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Delivery usually within ( 8 ) days
