References
Draper:27837
Rubix:382A0363
Manufacturer :27837
EAN:5059482045950





Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | plain slot: 6, 8, 9.5mm; cross slot: no.2, no.3 |
| Blade length | 80 mm |
Product details : DRAPER 27837 IMPACT SCREWDRIVER SET 10PC
This impact screwdriver set includes an impact driver with a 1/2" Sq. Dr. end and a range of 8mm hex screwdriver bits. Ideal for removing over tightened or seized screws. Equipped with a heavy duty internal mechanism, the driver is designed for sustaining impact from a mallet. It has a blackened finish for corrosion protection. The durable impact absorbing handle is knurled to provide extra grip. Overall tool length 162mm. The screwdriver bits are made from chrome vanadium steel. Supplied in a sturdy blow moulded storage case.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | plain slot: 6, 8, 9.5mm; cross slot: no.2, no.3 |
| Blade length | 80 mm |
| Length | 162 mm |
| Finishing | gunmetal |
Show UNSPSC/ECL@SS
£ 20.99 excl. VAT
/ Each
£ 25.19 incl. VAT
- Delivery usually within ( 7 ) days