References
Draper:48924
Rubix:382A3309
Manufacturer :48924
EAN:5010559489244
Product details : DRAPER 48924 8 X 150MM PLAIN SLOT S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 8 mm |
| Blade length | 150 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 7 ) days


