WERA 030105 1578A SCREWDRIVER SLOTTED 0.5/3/80 ESD
ESD Kraftform Micro screwdriver for slotted screws
See technical informationReferences
Wera:05030105001
Rubix:242A3573
Manufacturer :05030105001
EAN:4013288039088

Product details : WERA 030105 1578A SCREWDRIVER SLOTTED 0.5/3/80 ESD
ESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque; a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. "Take it easy" tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,5x3 mm |
| Blade length | 80 mm |
| Length | 177 mm |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Delivery usually within ( 5 ) days