WERA 018260 932A CHISELDRIVER 0.6/3.5/80 K'FORM+
Slotted Heavy Duty Chiseldrivers
See technical informationSee documentsReferences
Wera:05018260001
Rubix:2517748
EAN:4013288018007



Documents
Product details : WERA 018260 932A CHISELDRIVER 0.6/3.5/80 K'FORM+
A combination of special impact insert in contact with specially hardened "bit material" blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Strengths
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,6x3,5 mm |
| Blade length | 80 mm |
| Length | 161 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- In stock: Next day delivery