References
Draper:50072
Rubix:382A3392
Manufacturer :50072
EAN:5010559500727


Technical specifications
| Length | 2105 mm |
|---|---|
| Material | bi-metal bandsaw blade with m42 high speed cobalt steel teeth and alloy tempered steel backing |
| Type | machine saw blade |
Product details : DRAPER 50072 BANDSAWBLADE 2105X19X 5/8TPI
Metal cutting bandsaw blade with teeth made from high performance M42 high speed cobalt steel and backing material in alloy tempered steel. Suitable for cutting ferrous metals such as steel, alloy and iron. Also, non-ferrous metals including aluminium, copper and brass. Compatible with Draper 210mm Metal Cutting Horizontal Bandsaw (Stock No. 38010) and other manufacturers' bandsaws.
Technical specifications
Attributes
| Length | 2105 mm |
|---|---|
| Material | bi-metal bandsaw blade with m42 high speed cobalt steel teeth and alloy tempered steel backing |
| Type | machine saw blade |
| Total length | 2105 mm |
| No. of teeth per cm | 1.59 |
| Number of teeth | 52 |
Show UNSPSC/ECL@SS
£ 41.91 excl. VAT
/ Each
£ 50.29 incl. VAT
- Delivery usually within ( 7 ) days