BAHCO 3940-228-10-DSL-10P RECIP BIM 228MM 10TPI DSL 10P

Saw Blade

See technical informationSee documents

References

Bahco:3940-228-10-DSL-10P
Rubix:401A7143
EAN:7314150362028
brand logo

Technical specifications

Length228 mm
Materialbi-metal
See all Specifications

Documents

Product details : BAHCO 3940-228-10-DSL-10P RECIP BIM 228MM 10TPI DSL 10P


The fire and rescue bi-metal blades used in extreme conditions
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
With precision ground teeth is an extra heavy-duty blade for metal or demolition applications
1.6 mm thickness
10 TPI
228 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box

Technical specifications


Attributes
Length228 mm
Materialbi-metal
Packaging10 piece pack
Total length228 mm
£ 71.98 excl. VAT
/ Each
£ 86.38 incl. VAT
  • Delivery usually within ( 14 ) days