References
Bahco:3940-300-14-ST-10P
Rubix:401A8432
EAN:7314150364251

Documents
Product details : BAHCO 3940-300-14-ST-10P RECIP BIM 300MM 14TPI ST 10P
The metal blade family is designed for demanding metal cutting
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | bi-metal |
| Packaging | 10 piece pack |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 47.65 excl. VAT
/ Each
£ 57.18 incl. VAT
- Delivery usually within ( 14 ) days
