References
Bahco:8501-165-20-24C
Rubix:401A7465
EAN:7314150403028


Technical specifications
| Length | 165 mm |
|---|---|
| Material | hardened cold rolled steel |
| Type | circular saw blade |
Documents
Product details : BAHCO 8501-165-20-24C CIRCULAR SAW BLADE 165MM
Tungsten carbide tipped circular saw blades for Cordless saw machines in wood applications
Ultra thin kerf provide less energy consumption for your cordless machine
The thin blades gives smooth and efficient cuts
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Ultra thin kerf provide less energy consumption for your cordless machine
The thin blades gives smooth and efficient cuts
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Cordless Saws in Wood
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Material | hardened cold rolled steel |
| Type | circular saw blade |
| Packaging | 1 piece pack |
| Total length | 165 mm |
| No. of teeth per cm | 9.45 |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
- Delivery usually within ( 14 ) days