References
Bahco:228-32-5P
Rubix:118A1997
EAN:7311518031459

Product details : BAHCO 228-32-5P MINI HACKSAW BLADES
Spare blades for junior hacksaw frames. Made of hardened and tempered carbon steel, teeth milled and set. For cutting of metal: 12 teeth/cm, 32 teeth/inch. For cutting of wood: 6 teeth/cm, 15 teeth/inch. -100P : 10 bundles of 10 blades in a plastic box. -10P: 10 blades in a special package with hanging loop. -5P: 5 blades in a special package with hanging loop.
Strengths
Increased comfort|Superior performance, fast cut and increased longevity|Shatterproof
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Length | 150 mm |
| Material | carbon steel |
| Type | fretsaw blade |
| No. of teeth per cm | 12 |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 14 ) days
