References
Draper:50621
Rubix:4533065
Manufacturer :50621

Product details : DRAPER 50621 TILE CUTTING PLIERS 200MM
Forged from selected tool steel with tungsten carbide tipped cutting edges and spring - loaded handles. Ideal for cutting and trimming ceramic or stone tiles.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Cutting capacity | 16 mm |
| Type | tile cutting pliers |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- Delivery usually within ( 7 ) days
