KNIPEX 7402160 DIAGONAL CUTTING NIPPERS 160MM


High Leverage Diagonal Cutter

References
knipex:74 02 160
rubix:010120
ean:4003773023081
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length170 mm
Weight209 g
See all Specifications

Product details : KNIPEX 7402160 DIAGONAL CUTTING NIPPERS 160MM


74 02 160 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
  • Cutting capacities medium hard wire (diameter): Ø 3.4 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.5 mm
  • Cutting capacities piano wire (diameter): Ø 2.0 mm
  • With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)259x57x21 mm
    Nose shapeDiagonal
    Length170 mm
    Weight209 g
    Cutting capacity3.4 mm
    Show UNSPSC/ECL@SS
    £ 24.24 excl. VAT
    / Each
    £ 29.09 incl. VAT
    • Usually arrives within 14 working days