IRWIN VISE GRIP 6 VDE DIAGONAL CUTTING PLIERS
Irwin VDE Diagonal Cutting Pliers
See technical informationSee documentsReferences
Irwin:10505865
Rubix:2001663
EAN:5706915058659



Documents
Product details : IRWIN VISE GRIP 6 VDE DIAGONAL CUTTING PLIERS
Induction hardened cutting edges designed to stay sharper longer for wire cutting. Red & Yellow handles denotes international colour for safety.
Strengths
Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue
Constructed from durable nickel chromium steel, Machined jaws deliver maximum gripping strength
IRWIN Vise-Grip VDE pliers are manufactured from chrome nickel steel for improved durability on the gripping and cutting face
Featuring moulded; pull-resistant one-component handles for added comfort and less hand fatigue
Constructed from durable nickel chromium steel, Machined jaws deliver maximum gripping strength
IRWIN Vise-Grip VDE pliers are manufactured from chrome nickel steel for improved durability on the gripping and cutting face
Featuring moulded; pull-resistant one-component handles for added comfort and less hand fatigue
Applications
Wire Cutting
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Weight | 240 g |
| Cutting capacity | 1.6 mm |
| Type | diagonal |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- In stock: Next day delivery