ESD "pointed" cutting pliers
Nose shape | Pointed |
---|---|
Length | 110 mm |
Weight | 65 g |
Logistic Weight | 77 g |
---|---|
Packaged dimensions (D x W x H) | 150x60x15 mm |
Package weight | 77 g |
Nose shape | Pointed |
Length | 110 mm |
Weight | 65 g |
Length of noses | 10.5 mm |
Cutting capacity | 1 mm |
Usually arrives within 14 working days