References
Bahco:21HDG-200
Rubix:2524054
EAN:7314150231409

Documents
Product details : BAHCO 21HDG-200 ERGO SIDE CUTTER HD
Heavy duty side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Nose shape | side-cutting |
| Length | 200 mm |
| Weight | 270 g |
| Length of noses | 22.4 mm |
| Cutting capacity | 3.3 mm |
| Type | heavy duty side cutting plier |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Delivery usually within ( 14 ) days
