Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
BRITOOL EXPERT MICRO CUTTING PLIERS EXTRA FLUSH CUT E117882
BRITOOL EXPERT MICRO CUTTING PLIERS EXTRA FLUSH CUT E117882
FINE FLUSH CUTTING PLIERS
References
expert:
E117882
rubix:
2014342
ean:
3258951178829
Technical specifications
Length
110
mm
Weight
20
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRITOOL EXPERT MICRO CUTTING PLIERS EXTRA FLUSH CUT E117882
- Slim head for perfect accessibility.
- Neat and precise cut.
- Soft bimaterial sheathing for good grip.
Technical specifications
Attributes
Length
110
mm
Weight
20
g
Type
Fine Flush Cutting Plier
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.42
excl. VAT
/
Each
£
40.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7401200SB DIAGONAL CUTTING NIPPERS 200MM
ROEBUCK E7001 MICROSHEAR
KNIPEX 7412180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 9561150 CABLE CUTTER BOWDEN 150MM
FACOM 405A.15 DIAGONAL CUTTING PLIER PVC 160MM (FRANCE & GERMANY ONLY)
FACOM PLASTIC CUTTER PLIERS 396
ROEBUCK END CUTTING PLIER LENGTH 200MM 847011
KNIPEX 7402180 DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 6801280SB END CUTTING NIPPER 280 MM
FACOM PLIER 406.MT
KNIPEX 6442115SB OBLIQUE CUTTING NIPPERS 115MM
ROEBUCK ERGOMAXX CUTTING PLIERS MULTI-FUNCTION 25 INSULA1000V 840526
LINDSTROM 7290 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
KNIPEX 6801180EAN END CUTTING NIPPERS 180MM
KNIPEX 7772115 DIAGONAL CUTTING NIPPERS 115MM