Ratchet 1/2" fast rotary handle
Square drive adapter | 1/2 '' |
---|---|
Length | 251 mm |
Logistic Weight | 698 g |
---|---|
Packaged dimensions (D x W x H) | 250x45x40 mm |
Package weight | 663 g |
Square drive adapter | 1/2 '' |
Length | 251 mm |
Diameter | 45 mm |
Weight | 570 g |
Usually arrives within 14 working days