References
Draper:52006
Rubix:382A3646
Manufacturer :52006
EAN:5010559520060



Product details : DRAPER 52006 18MM REV.RATCHET SPANNER
Open end set at 15°. Draper HI-TORQ® ratchet ring end offset at 15°. With forward/reverse direction changer on ring end - only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 235 mm |
|---|---|
| Diameter | 18 mm |
| Model | 52006 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 7 ) days
