FLOGGING SPANNER RING 55MM

Ring impact wrench 306

See technical informationSee documents

References

Gedore:306 55
Rubix:4539318
Manufacturer :6475940
EAN:4010886647592
brand logo

Technical specifications

Opening55
Length270 mm
Typebox wrench
See all Specifications

Documents

Product details : FLOGGING SPANNER RING 55MM


Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 55 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight1452 g
Opening55
Length270 mm
Typebox wrench
Finishingchromed
Diameter87.5 mm
£ 70.84 excl. VAT
/ Each
£ 85.01 incl. VAT
  • Delivery usually within ( 8 ) days