References
Superseded Ref:7432912
Roebuck:867697
Rubix:209A8079
EAN:3660338216367

Documents
Product details : ROEBUCK ELECTRICIAN'S SCISSORS 867697
Stainless steel blades.
Blades assembly with central screw which allows assembly or disassembly for sharpening.
Polypropylene handles.
Grip inside for optimum gripping.
Wire cutter notch diameter: 6mm
Blades assembly with central screw which allows assembly or disassembly for sharpening.
Polypropylene handles.
Grip inside for optimum gripping.
Wire cutter notch diameter: 6mm
Technical specifications
Attributes
| Length | 145 mm |
|---|---|
| Blade length | 45 mm |
| Material | stainless steel/polypropylene |
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
- In stock: Next day delivery
