References
Facom:841.MT
Rubix:395A5222
EAN:3662424023330

Documents
Product details : FACOM 841.MT MICROTECH SCISSORS
Scissors with short, very sharp blades
- For precision cutting.
- Left-handed / right-handed model.
- Presentation: Stainless steel, PVC-coated handles.
- Length: 103 mm.
Weight: 10 g.
- For precision cutting.
- Left-handed / right-handed model.
- Presentation: Stainless steel, PVC-coated handles.
- Length: 103 mm.
Weight: 10 g.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x70x10 mm |
| Package weight | 18 g |
| Length | 155 mm |
| Material | stainless steel - pvc-coated handles |
Show UNSPSC/ECL@SS
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
- Delivery usually within ( 14 ) days
