References
Roebuck:BU8200SS-5
Rubix:010667

Product details : "ROEBUCK BU8200 5.5"" 140MM COMPOSITE MATERIAL SCISSORS"
Durable impact resistant handles. Blades are high carbon alloy stainless vanadium and molybdenum, hardened to 60 - 62 HRC. The blade is serrated to grip fibres. Suitable for use on carbon fibre, kevlar, fibre optics etc.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Blade length | 19 mm |
| Material | vanadium and molybdenum |
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
- In stock: Next day delivery
