References
Gedore:3114 13
Rubix:119A6795
Manufacturer :6670050
EAN:4010886667002

Product details : GEDORE CROWSFOOT SPANNER 3114 13
Crowfoot spanner 13 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Opening | 13 |
| Length | 160 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.79 excl. VAT
/ Each
£ 32.15 incl. VAT
- Delivery usually within ( 8 ) days
