Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 11MMVDEOPENENDSPANER VDE 894 11
GEDORE 11MMVDEOPENENDSPANER VDE 894 11
VDE Single open ended spanner 11mm
References
gedore:
VDE 894 11
rubix:
118A2381
manufacturer :
6572200
ean:
4010886657225
Technical specifications
Opening
11
Length
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 11MMVDEOPENENDSPANER VDE 894 11
VDE Single open ended spanner 11 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
Opening
11
Length
115
mm
Finishing
other
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.79
excl. VAT
/
Each
£
34.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
7721000 1AF OPEN HEAD
ROTHENBERGER WIDE JAW WRENCH 10IN 70461
BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
STAHLWILLE 40061111 11 MM SMALL DOE SPANNER ELEC
FACOM 2 SPARE PINS 126.E80
ROEBUCK OPEN ENDED SPANNER 7/16 X 1/2 WHITWORTH
BAHCO 1952Z-1.1/4 COMBINATION WRENCH
GEDORE OPEN END WRENCH 6 5,5X7
GEDORE 14MMVDE RING SPANNER VDE 2 E 14
STAHLWILLE 40061313 13 MM SMALL DOE SPANNER ELEC
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
ROEBUCK COMBINATION SPANNER 9/16 WHITWORTH
GEDORE CROWSFOOT SPANNER 3114 19
KNIPEX 980114 RING WRENCHES CRANKED