GEDORE 6256710 31 KR 30-55 FRICTION TYPE RACHET WITH RING 55MM


Slip ratchet with ring UD 31 KR

References
gedore:31 KR 30-55
rubix:80120186
manufacturer :6256710
ean:4010886625675
brand logo
brand logo
Technical specifications
Opening55
Length760 mm
See all Specifications

Product details : GEDORE 6256710 31 KR 30-55 FRICTION TYPE RACHET WITH RING 55MM


Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Slip ratchet 30" with ring UD 55 mm friction key (31 K) with interchangeable UD profile or 12-sided inserts (31 R) hexagonal rings upon request, particularly suitable for steel and scaffolding construction up to 30" with fixed handle, from 35" with plug-in rod GEDORE vanadium steel 31CrV3, manganese-phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.

Technical specifications


Attributes
Logistic Weight3011 g
Opening55
Length760 mm
Weight3011 g
FinishingPolished
TypeRatchet wrench
Show UNSPSC/ECL@SS
£ 422.09 excl. VAT
/ Each
£ 506.51 incl. VAT
  • Usually arrives within 14 working days