References
Gedore:534 10
Rubix:80007217
Manufacturer :6512060
EAN:4010886651209

Product details : 10MM KNUCKLE SPANNER
Combination swivel head wrench 10 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Opening | 10 |
| Length | 179 mm |
| Type | combination wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 21.24 excl. VAT
/ Each
£ 25.49 incl. VAT
- Delivery usually within ( 22 ) days
