References
Draper:56422
Rubix:155A1897
Manufacturer :56422

Product details : DRAPER 56422 EXBCIRCLPPLIER40-100
Industrial quality, chrome nickel steel hardened and tempered with a polished finish, chemically blacked tips and special non slip cushion - grip handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Nose diameter | 100 mm |
| Length | 200 mm |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Delivery usually within ( 7 ) days
