KNIPEX 4420J61 CIRCLIP PLIERS 600MM


Circlip Pliers

References
knipex:44 20 J61
rubix:80091347
ean:4003773024965
brand logo
brand logo
Technical specifications
Length595 mm
Weight1723 g
See all Specifications

Product details : KNIPEX 4420J61 CIRCLIP PLIERS 600MM


44 20 J61 Circlip Pliers
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips.
  • Size of bore: Ø 252 – 400 mm
  • Tips (diameter): Ø 4.5 mm
  • With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. Pliers body: rolled steel, high-strength. Tips: special tool steel, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)595x199x50 mm
    Length595 mm
    Weight1723 g
    Min. diameter252 mm
    Max diameter400 mm
    Show UNSPSC/ECL@SS
    £ 118.36 excl. VAT
    / Each
    £ 142.03 incl. VAT
    • Usually arrives within 14 working days