References
Elora:58752
Rubix:170A1472
Manufacturer :58752

Product details : ELORA 58752 QUICK RELEASE RATCHET 1/2IN SQ DR 430MM
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Features special safety locking device and "quick release" mechanism for secure socket holding and easy release of socket and accessories. Close quarter 32 tooth ratchet 430mm long, with quick changeover lever forward/reverse operations. Quatrolit° soft grip handle for user comfort. Spring-loaded ball bearing for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 430 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 143.22 excl. VAT
/ Each
£ 171.86 incl. VAT
- Delivery usually within ( 7 ) days
