References
Draper:27736
Rubix:390A3674
Manufacturer :27736



Product details : DRAPER 27736 DOUBLE RATCHET RING SPANNER 10 X 11MM
This Draper HI-TORQ® metric double ratchet ring spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. Both ring ends have a 90-tooth ratchet mechanism, and the 4° movement enables use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Model | hi-torq® metric double ratchet ring spanner, 10 x 11mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
- Delivery usually within ( 7 ) days
